Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Glove BG12000C Comparable Water Filters (made by. Model # AFC-BG12-S) - 2 Filters, 2PK

  • Mfr # AFC-BG12-S-2p-16140

  • Zoro # G906032256


product price: $358.99
/pk 2, $179.50/ea
Free Shipping & Returns

Key Features

Height
6
Length
18
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-BG12-S-2p-16140
Zoro #
G906032256
UPC #
3703284142455
Country of Origin
United States

Dimensions

Height
6
Length
18
Width
12

Description

Performance:

Built to the highest quality standards: Reduction in : Chloramine, ChlorineBad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Pharmacutical Reduction.

Compatible with:

  • Body Glove BG12000
  • BG12000C
  • BG-12000
  • BG-12000C
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 15.5′′ Tall X 4.5′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Body Glove® is a registered trademark of Body Glove International.
American Filter Company and AmericanFilterCompany.com is not affiliated with Body Glove®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.