Shop AMERICAN FILTER CO
See all product information
Create Account
AFC AFC-APH-1200-2-12000SKC, Compatible to Body Glove BG-6000FFC Filters (6PK)
- Mfr # AFC-APH-1200-2-12000SKC-6p-4087
- Zoro # G006031463
product price:
$
671.99
/pk of 6, $112.00/ea
Free Shipping & Returns
Key Features
Height
8
Length
14
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-APH-1200-2-12000SKC-6p-4087
- Zoro #
- G006031463
- UPC #
- 3203674132436
- Country of Origin
- United States
Dimensions
- Height
- 8
- Length
- 14
- Width
- 12
Description
Performance:
\n
\nBuilt to the highest quality standards: Reduction in : Chloramine, ChlorineBad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Pharmacutical Reduction.
\n
Compatible with:
\n
\n
- \n
- Body Glove BG6000
- BG6000FF
- BG-6000
- BG-6000FFC
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4″ Tall X 12.25″ Wide
\n
\n\n\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
\n
\n\n 3M® is a registered trademark of 3M Company.
\n Body Glove® is a registered trademark of Body Glove International.
\n 3M® and Body Glove® are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with 3M® and Body Glove®.\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.