Zoro Homepage

AFC-APHCM-S Water Filters, 4PK

  • Mfr # AFC-APHCM-S-4p-16576

  • Zoro # G406028513


product price: $369.99
/pk 4, $92.50/ea
Free Shipping & Returns

Key Features

Height
6
Length
20
Width
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-APHCM-S-4p-16576
Zoro #
G406028513
UPC #
3703414112419
Country of Origin
United States

Dimensions

Height
6
Length
20
Width
20

Description

Performance:

Built to the highest quality standards: Reduction in : Chlorine, Chloromine, Bad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Scale Reduction/ Control.VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 15.5′′ Tall X 4.5′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.