
AFC Brand AFC-APH-104-9000, Compatible to HF20 Water Filters (6PK) Made by AFC
Mfr # AFC-APH-104-9000-6p-2907
Zoro # G906028761
product price:Â $285.99
/pk 6, $47.67/ea
Free Shipping & Returns
Key Features
Height
8
Length
14
Width
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AFC-APH-104-9000-6p-2907
Zoro #
G906028761
UPC #
3703404192414
Country of Origin
United States
Dimensions
Height
8
Length
14
Width
12
Description
Performance:
\n
\nBuilt to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.
\n
Compatible with:
\n
\n
- \n
- Cuno HF20
- Cuno HF25
- 3M HF25
- Aqua-Pure HF20
- 56151-01
- 56152-01
\n
\n
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4? Tall X 12.25? Wide
\n
\n\n\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
\n
\n\n Aqua-Pure? is a registered trademark of 3M Company.
\n 3M? is a registered trademark of 3M Company.
\n Cuno? is a registered trademark of 3M Company.
\n Aqua-Pure?, 3M? and Cuno? are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with Aqua-Pure?, 3M? and Cuno?.\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.