Shop AMERICAN FILTER CO
See all product information
Create Account
AFC Brand AFC-APH-217, Compatible to 4629002 Water Filters (4PK) Made by AFC
- Mfr # AFC-APH-217-4p-4626
- Zoro # G006032743
product price:
$
111.99
/pk of 4, $28.00/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-APH-217-4p-4626
- Zoro #
- G006032743
- UPC #
- 3703204132245
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 8
Description
Compatible with:
3M Water Filtration:CFS217, CFS217-H, 4629020, 5593405, 46290-20<, 55934-05Ace Hardware:46290-02, 4206561American Plumber:DW-200-RAqua-Pure / 3M Purification:AP217, 4629002, 4629005, 46290-02, 46290-05Purwater:PW-200Disclaimer: Do not use this filter with water that is Hot.Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Aqua-Pure® is a registered trademark of 3M Company.
Aqua-Pure® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Aqua-Pure®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.