Shop AMERICAN FILTER CO
See all product information
Create Account
AFC Brand AFC-BG12-S, Compatible to Body Glove BG12000 Water Filters (2PK) Made by AFC
- Mfr # AFC-BG12-S-2p-16137
- Zoro # G106032254
product price:
$
393.99
/pk of 2, $197.00/ea
Free Shipping & Returns
Key Features
Height
6
Length
18
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-BG12-S-2p-16137
- Zoro #
- G106032254
- UPC #
- 3703284142424
- Country of Origin
- United States
Dimensions
- Height
- 6
- Length
- 18
- Width
- 12
Description
Performance:
Built to the highest quality standards: Reduction in : Chloramine, ChlorineBad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Pharmacutical Reduction.Compatible with:
- Body Glove BG12000
- BG12000C
- BG-12000
- BG-12000C
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Body Glove® is a registered trademark of Body Glove International.
American Filter Company and AmericanFilterCompany.com is not affiliated with Body Glove®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.