Shop AMERICAN FILTER CO
See all product information
Create Account
AFC Brand AFC-EPH-104-9000, Compatible to CFS9110 Water Filters (12PK) Made by AFC
- Mfr # AFC-EPH-104-9000-12p-3477
- Zoro # G506025078
product price:
$
503.99
/pk of 12, $42.00/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-EPH-104-9000-12p-3477
- Zoro #
- G506025078
- UPC #
- 3703404162844
- Country of Origin
- United States
Dimensions
- Height
- 12
- Length
- 16
- Width
- 14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M Cuno CFS9812X
- 3M Cuno CFS9112
- 3M Cuno CFS9112EL
- 3M Cuno CFS9720
- 3M Cuno CFS9720EL
- 3M Cuno CS-65
- 3M Cuno CS-14
- EverPure 2FC-S
- EverPure AC
- EverPure MD-CN
- EverPure S-100
- EverPure S-101
- EverPure PBS-400
- EverPure SPA 400
- BGE-3200
- EV9601-00
- EV9600-00
- EV9270-86
- EV9270-87
- EV9270-90
- EV9273-77
- EV9270-90
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
Americ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.