
AFC Brand AFC-RF-E1, Compatible to Kenmore 46-9999 Refrigerator Water Filters (1PK) Made by AFC
Mfr # 46-9999-AFC-RF-E1-1-92647
Zoro # G706027599
Key Features
Specifications
Product Information
Dimensions
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® A0094E28261
- Frigidaire® 242017800
- Frigidaire® PS2364646
- Frigidaire® 242017801
- Frigidaire® ULTRA-WF
- Kenmore® 46-9999
- Kenmore® 469999
- Frigidaire® ULTRAWF 9999
- Frigidaire® PureSource Ultra
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi
Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.