Shop AMERICAN FILTER CO

AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01C Refrigerator Water Filters (4PK) Made by AFC

  • Mfr # EPTWFU01C-AFC-RF-F2-4-93699
  • Zoro # G506037972

product price: 
$
95.19
/pk of 4, $23.80/ea

Key Features

Height
4
Length
14
Width
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTWFU01C-AFC-RF-F2-4-93699
Zoro #
G506037972
UPC #
7403524132784
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
4

Description

This is a direct replacement for the filter model numbers below:

  • Frigidaire® / Electrolux® EPTWFU01
  • Frigidaire®/ Electrolux® EPTWFU01C
  • Frigidaire®/ Electrolux® 4562222
  • Frigidaire®/ Electrolux® 012505454226
  • Frigidaire®/ Electrolux® Puresource Ultra II
  • Frigidaire®/ Electrolux® Puresource Ultra 2
  • FPBC2277RF
  • FPBC2277RF0
  • FPBC2277RF1
  • FPBC2277RF2
  • FPBC2277RF3
  • FPBC2277RF5
  • FPBG2277RF
  • FPBG2277RF0
  • FPBS2777RF
  • FPBS2777RF0
  • FPBS2777RF1
  • FPBS2777RF2
  • FPBS2777RF3
  • FPBS2777RF4
  • FPBS2777RF9
  • FPSC2277RF0
  • FPSS2677RF0

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

EPTWFU01 INSTALL INSTRUCTIONS

  1. INSERT FILTER INTO HOUSING WITH THE HANDLE OF THE FILTER IN AHORIZONTAL POSITIONAS SHOWN BELOW

    IT MAY BE NECESSARY TOUSE THE ASSISTANCE OF PLIERSTO GET ABETTER GRIPAND GET THE FILTER IN VERTICAL POSITION. THERE IS NO RISK OF DAMAGE TO THE FILTER OR REFRIGERATOR HOUSING BY DOING THIS. ON SOME REFRIGERATORS IT IS A MUCH TIGHTER FIT THAN OTHERS ANDTHIS IS VERY NORMAL.

  2. TWIST FILTER “CLOCKWISE” UNTIL FILTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.