
AFC Brand AFC-RF-FF, Compatible to Kenmore 9906 Refrigerator Water Filters (3PK) Made by AFC
Mfr # 9906-AFC-RF-FF-3-67611
Zoro # G506032229
product price: $49.99
/pk 3, $16.66/eaKey Features
Height
4
Length
14
Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9906-AFC-RF-FF-3-67611
Zoro #
G506032229
UPC #
7403524127377
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
4
Description
Kenmore® Filters
- RC101
- RC
- 200
- 09998
- 9906
- 9910
- 469910
- 46
- 9910
- 9910P
- 04609910000
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
KENMORE® IS A REGESTERED TRADEMARK OF SEARS BRANDS,LLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.