AFC Brand AFC-RF-FF, Compatible to Refrigerator Water and Ice Filter FRS23LH5DSR (4PK) Made by AFC

  • Mfr # FRS23LH5DSR-4P-AFC-RF-FF-6823

  • Zoro # G506045601


product price:  $62.99
/pk 4, $15.75/ea

Key Features

Height
4
Length
14
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS23LH5DSR-4P-AFC-RF-FF-6823
Zoro #
G506045601
UPC #
7403514180733
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
4

Description

Kenmore® Filters

  • RC101
  • RC
  • 200
  • 09998
  • 9906
  • 9910
  • 469910
  • 46
  • 9910
  • 9910P
  • 04609910000

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

KENMORE® IS A REGESTERED TRADEMARK OF SEARS BRANDS,LLC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products