AFC Brand AFC-RF-G1, Compatible to GE GSH25KGRBCC Refrigerator Water Filters (4PK) Made by AFC
- Mfr # GE-GSH25KGRBCC-4P-AFC-RF-G1-8913
- Zoro # G506034087
product price:
$
95.19
/pk of 4, $23.80/ea
Key Features
Height
4
Length
14
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE-GSH25KGRBCC-4P-AFC-RF-G1-8913
- Zoro #
- G506034087
- UPC #
- 7403514140423
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 8
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 101057-A
- 101057A
- 101300-0110
- 101300-A
- 101300A
- 197D6321P001
- 46-9991
- 46-9996
- 469991
- 469996
- 9991
- 9996
- AP3859302
- AP3967843
- GERF-100
- GERF100
- GWF
- GWF01
- GWF06
- GWFA
- GWFDS
- HWF
- HWFA
- MWF
- MWFA
- MWFAP
- MWFDS
- MWFINT
- PC40677
- PC61278A
- PS981638
- PS983115
- PT11577906
- SGF-G1
- WF-287
- WF287
- WR02X11020
- WR02X11287
- WR02X11290
- WR17S12
- WR2M3552
- WSG-1
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.