Shop AMERICAN FILTER CO

AFC Brand AFC-RF-G11, Compatible to GE GNE25J Refrigerator Water Filters (12PK) Made by AFC

  • Mfr # GNE25J-AFC-RF-G11-12-96697

  • Zoro # G606035267


product price:  $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GNE25J-AFC-RF-G11-12-96697
Zoro #
G606035267
UPC #
7403524135709
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for any Model number that starts with the below:

  • XWF
  • GBE21
  • GDE21
  • GDE25
  • GFE24
  • GFE26
  • GNE21
  • GNE25
  • GNE27
  • GNE27
  • GWE19
  • GYE18
  • QNE27
  • GSE25
  • GSS23
  • GSS25
  • GZS22
  • PSE25
  • CZS22
  • GFE24J
  • PSE25K
  • GYE18J
  • PSS28K
  • GNE25J
  • PZS22M
  • GWE19J
  • GZS22D
  • CZS22M
  • GDE21E
  • GSE23
  • GDE25E
  • GSS23G
  • GNE21F
  • GSS23H
  • GSS25G
  • GSE25G
  • GSE25H
  • GSS25L

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Advantages:
REMOVES/REDUCES: CHLORINE,BAD TASTE,ODOR,SEDIMENT,LEAD,MERCURY,VOC,MTBE,CYST,ASBESTOS,TURBIDITY,PARTICULATE IRON AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC. House Of Filters and HouseOfFilters.com are not affiliated with GE,SMARTWATER,AND HOTPOINT.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products