Shop AMERICAN FILTER CO

AFC Brand AFC-RF-G3, Compatible to GE RPWF Refrigerator Water Filters (1PK) Made by AFC

  • Mfr # RPWF-AFC-RF-G3-1-70349

  • Zoro # G306038421


product price:  $30.85
/ea

Key Features

Height
4
Length
14
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPWF-AFC-RF-G3-1-70349
Zoro #
G306038421
UPC #
7403524113288
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
4

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

RPWF

Not Compatible with the RPWFE.

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST


Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.