AFC Brand AFC-RF-L2, Compatible to LG 5231JA2005A Refrigerator Water Filters (8PK) Made by AFC

  • Mfr # 5231JA2005A-AFC-RF-L2-8-69529

  • Zoro # G506019763


product price:  $167.99
/pk 8, $21.00/ea
Free Shipping & Returns

Key Features

Height
6
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5231JA2005A-AFC-RF-L2-8-69529
Zoro #
G506019763
UPC #
7403524123386
Country of Origin
United States

Dimensions

Height
6
Length
14
Width
12

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

LG LT-600P / 5231JA2005A

LT600P is Compatible with the following:

  • 46-9990
  • 4609990000
  • 469990
  • 5231JA2005A
  • 5231JA2005A-S 5231JA2006A
  • 5231JA2006A-S
  • 5231JA2006B-S
  • 5231JA2006F
  • 5231JA2006F-S
  • 5231ja2006e 9990
  • 9990P
  • LT600P CLS30320001
  • LFX25975ST

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.