Shop AMERICAN FILTER CO
See all product information
Create Account
AFC Brand AFC-RF-L3, Compatible to LG SGF-LA07 Refrigerator Water Filters (12PK) Made by AFC
- Mfr # SGF-LA07-AFC-RF-L3-12-68887
- Zoro # G506041740
product price:
$
246.99
/pk of 12, $20.58/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-LA07-AFC-RF-L3-12-68887
- Zoro #
- G506041740
- UPC #
- 7403524113851
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 8
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
LG SGF-LA07 The LG SGF-LA07 refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the ADQ36006101-S 46-9690; 4609690000; 469690; 9690; ADQ36006101; ADQ36006101-S; ADQ36006101S; ADQ36006102; ADQ36006102-S; ADQ36006102S; LT700P; SGF-LA07;
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG SGF-LA07 The LG SGF-LA07 refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the ADQ36006101-S 46-9690; 4609690000; 469690; 9690; ADQ36006101; ADQ36006101-S; ADQ36006101S; ADQ36006102; ADQ36006102-S; ADQ36006102S; LT700P; SGF-LA07;
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.