Shop AMERICAN FILTER CO
See all product information
Create Account
AFC Brand AFC-RF-L7, Compatible to LG Lt1000p Refrigerator Water Filters (1PK) Made by AFC
- Mfr # Lt1000p-AFC-RF-L7-1-93085
- Zoro # G506036456
product price:
$
29.25
/ea
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Lt1000p-AFC-RF-L7-1-93085
- Zoro #
- G506036456
- UPC #
- 7403524108901
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Lt1000pc
- MDJ64844601
- LMXS30796S
- LMXS30796D
- LMXC23796S
- LMXC23796D
- LFXS27466S
- LFXS30796S
- LFXS30796D
- LFXC24796D
- LFXC24796S
- LSXC22396S
- LSXS26396S
- LSFXC2496D
- LSXC22396D
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.