Shop AMERICAN FILTER CO
See all product information
Create Account
AFC Brand AFC-RF-L8, Compatible to Kenmore ADQ74793501 Refrigerator Water Filters (12PK) Made by AFC
- Mfr # ADQ74793501-AFC-RF-L8-12-93711
- Zoro # G106024464
product price:
$
246.99
/pk of 12, $20.58/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADQ74793501-AFC-RF-L8-12-93711
- Zoro #
- G106024464
- UPC #
- 7403524129104
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 8
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Kenmore ADQ74793501
- Kenmore ADQ74793502
- ADQ74793501
- ADQ74793502
- Kenmore 9980
- Kenmore 46-9980
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
KENMORE IS A REGISTERED TRADEMARK OF SEARS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.