AFC Brand AFC-RF-S4, Compatible to Refrigerator Water Filter BRF365200AP/AA (1PK) Made by AFC
- Mfr # BRF365200AP/AA-AFC-RF-S4-1-94175
- Zoro # G506044567
Key Features
Specifications
Details
- MFR #
- BRF365200AP/AA-AFC-RF-S4-1-94175
- Zoro #
- G506044567
- UPC #
- 7403524129654
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
Compatible Refrigerator Filter Model Numbers
- Samsung DA97-17376B
- Samsung HAF-QIN
- Samsung HAF-QIN/EXP
Compatible Refrigerator Model Numbers:
- RF23M8070SG/AA
- RF23M8070SR/AA
- RF23M8090SG/AA
- RF23M8090SR/AA
- RF23M8570SG/AA
- RF23M8570SR/AA
- RF23M8590SG/AA
- RF23M8590SR/AA
- RF23M8960S4/AA
- RF23M8960MT/AA
- BRF365200AP/AA
- BRF425200AP/AA
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
SAMSUNG® IS A REGISTERED TRADEMARK OF SAMSUNG ELECTRONICS COMPANY LTD. Company names are registered trademarks of their respective holders. House of Filters and Houseoffilters.com.com are not affiliated with SAMSUNG ELECTRONICS COMPANY LTD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.