AFC Brand AFC-RF-S4, Compatible to Refrigerator Water Filter BRF365200AP/AA (4PK) Made by AFC

  • Mfr # BRF365200AP/AA-AFC-RF-S4-4-94171

  • Zoro # G606044696


product price:  $90.99
/pk 4, $22.75/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRF365200AP/AA-AFC-RF-S4-4-94171
Zoro #
G606044696
UPC #
7403524129685
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

Compatible Refrigerator Filter Model Numbers

  • Samsung DA97-17376B
  • Samsung HAF-QIN
  • Samsung HAF-QIN/EXP

Compatible Refrigerator Model Numbers:

  • RF23M8070SG/AA
  • RF23M8070SR/AA
  • RF23M8090SG/AA
  • RF23M8090SR/AA
  • RF23M8570SG/AA
  • RF23M8570SR/AA
  • RF23M8590SG/AA
  • RF23M8590SR/AA
  • RF23M8960S4/AA
  • RF23M8960MT/AA
  • BRF365200AP/AA
  • BRF425200AP/AA

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

SAMSUNG® IS A REGISTERED TRADEMARK OF SAMSUNG ELECTRONICS COMPANY LTD. Company names are registered trademarks of their respective holders. House of Filters and Houseoffilters.com.com are not affiliated with SAMSUNG ELECTRONICS COMPANY LTD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.