
AFC-F2000 INSTANT HOT Water DISPENSER Filter, 8PK
Mfr # AFC-F2000-8p-16669
Zoro # G906047762
product price: $328.99
/pk 8, $41.12/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFC-F2000-8p-16669
Zoro #
G906047762
UPC #
3703284162903
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
10
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Disclaimer: Do not use the filter with water that is microbiologically unsafe or of unknown quantity.DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.