Shop AMERICAN FILTER CO
See all product information
Create Account
AFC-RF-F2 Refrigerator Water and Ice Filter compatible with FPBC2277RF5, 3PK
- Mfr # FPBC2277RF5-AFC-RF-F2-3-92775
- Zoro # G506039549
product price:
$
64.99
/pk of 3, $21.66/ea
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPBC2277RF5-AFC-RF-F2-3-92775
- Zoro #
- G506039549
- UPC #
- 7403524133415
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® / Electrolux® EPTWFU01
- Frigidaire®/ Electrolux® EPTWFU01C
- Frigidaire®/ Electrolux® 4562222
- Frigidaire®/ Electrolux® 012505454226
- Frigidaire®/ Electrolux® Puresource Ultra II
- Frigidaire®/ Electrolux® Puresource Ultra 2
- FPBC2277RF
- FPBC2277RF0
- FPBC2277RF1
- FPBC2277RF2
- FPBC2277RF3
- FPBC2277RF5
- FPBG2277RF
- FPBG2277RF0
- FPBS2777RF
- FPBS2777RF0
- FPBS2777RF1
- FPBS2777RF2
- FPBS2777RF3
- FPBS2777RF4
- FPBS2777RF9
- FPSC2277RF0
- FPSS2677RF0
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.