AFC-RF-F2 Refrigerator Water and Ice Filter compatible with FPSC2277RF0, 6PK

  • Mfr # FPSC2277RF0-AFC-RF-F2-6-92911

  • Zoro # G506040651


product price:  $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPSC2277RF0-AFC-RF-F2-6-92911
Zoro #
G506040651
UPC #
7403524134030
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This is a direct replacement for the filter model numbers below:

  • Frigidaire® / Electrolux® EPTWFU01
  • Frigidaire®/ Electrolux® EPTWFU01C
  • Frigidaire®/ Electrolux® 4562222
  • Frigidaire®/ Electrolux® 012505454226
  • Frigidaire®/ Electrolux® Puresource Ultra II
  • Frigidaire®/ Electrolux® Puresource Ultra 2
  • FPBC2277RF
  • FPBC2277RF0
  • FPBC2277RF1
  • FPBC2277RF2
  • FPBC2277RF3
  • FPBC2277RF5
  • FPBG2277RF
  • FPBG2277RF0
  • FPBS2777RF
  • FPBS2777RF0
  • FPBS2777RF1
  • FPBS2777RF2
  • FPBS2777RF3
  • FPBS2777RF4
  • FPBS2777RF9
  • FPSC2277RF0
  • FPSS2677RF0

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products