AFC-RF-L8 Refrigerator Water and Ice Filter compatible with ADQ74793502, 4PK

  • Mfr # ADQ74793502-AFC-RF-L8-4-93765

  • Zoro # G306025049


product price:  $95.19
/pk 4, $23.80/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADQ74793502-AFC-RF-L8-4-93765
Zoro #
G306025049
UPC #
7403524129272
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
4

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

  • Kenmore ADQ74793501
  • Kenmore ADQ74793502
  • ADQ74793501
  • ADQ74793502
  • Kenmore 9980
  • Kenmore 46-9980

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

KENMORE IS A REGISTERED TRADEMARK OF SEARS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.