AFC-RF-S4 Refrigerator Water Filter compatible with RF23M8090SG/AA, 3PK
- Mfr # RF23M8090SG/AA-AFC-RF-S4-3-94077
- Zoro # G806045608
product price:Ā
$
64.99
/pk of 3, $21.66/ea
Key Features
Height
4
Length
14
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF23M8090SG/AA-AFC-RF-S4-3-94077
- Zoro #
- G806045608
- UPC #
- 7403524112809
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 8
Description
Compatible Refrigerator Filter Model Numbers\n
- \n
- Samsung DA97-17376B \n
- Samsung HAF-QIN \n
- Samsung HAF-QIN/EXP \n
- \n
- RF23M8070SG/AA \n
- RF23M8070SR/AA \n
- RF23M8090SG/AA \n
- RF23M8090SR/AA \n
- RF23M8570SG/AA \n
- RF23M8570SR/AA \n
- RF23M8590SG/AA \n
- RF23M8590SR/AA \n
- RF23M8960S4/AA \n
- RF23M8960MT/AA \n
- BRF365200AP/AA \n
- BRF425200AP/AA \n
SAMSUNGĀ® IS A REGISTERED TRADEMARK OF SAMSUNG ELECTRONICS COMPANY LTD. Company names are registered trademarks of their respective holders. House of Filters and Houseoffilters.com.com are not affiliated with SAMSUNG ELECTRONICS COMPANY LTD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.