AFC-RF-S4 Refrigerator Water Filter compatible with RF23M8090SG/AA, 6PK

  • Mfr # RF23M8090SG/AA-AFC-RF-S4-6-94073

  • Zoro # G906045638


product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF23M8090SG/AA-AFC-RF-S4-6-94073
Zoro #
G906045638
UPC #
7403524112823
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Compatible Refrigerator Filter Model Numbers\n
    \n
  • Samsung DA97-17376B
  • \n
  • Samsung HAF-QIN
  • \n
  • Samsung HAF-QIN/EXP
  • \n
\nCompatible Refrigerator Model Numbers:\n
    \n
  • RF23M8070SG/AA
  • \n
  • RF23M8070SR/AA
  • \n
  • RF23M8090SG/AA
  • \n
  • RF23M8090SR/AA
  • \n
  • RF23M8570SG/AA
  • \n
  • RF23M8570SR/AA
  • \n
  • RF23M8590SG/AA
  • \n
  • RF23M8590SR/AA
  • \n
  • RF23M8960S4/AA
  • \n
  • RF23M8960MT/AA
  • \n
  • BRF365200AP/AA
  • \n
  • BRF425200AP/AA
  • \n
\nOperating Specifications:\nFlow Rate ? .5gpm (1.9Lpm)\nMin & Max Operating Temperature ? 33? - 100? F (.06? - 38? C)\nMin & Max Operating Pressure ? 30psi (207kPa) - 125\nLife Capacity ? 300 Gallons (1,575 liters) or 6 Months of use\n

SAMSUNGĀ® IS A REGISTERED TRADEMARK OF SAMSUNG ELECTRONICS COMPANY LTD. Company names are registered trademarks of their respective holders. House of Filters and Houseoffilters.com.com are not affiliated with SAMSUNG ELECTRONICS COMPANY LTD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.