
AFC-RF-W1 Refrigerator Water and Ice Filter compatible with KBUIT4260A, 3PK
Mfr # KBUIT4260A-AFC-RF-W1-3-93487
Zoro # G506040415
product price: $64.99
/pk 3, $21.66/eaKey Features
Height
4
Length
14
Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBUIT4260A-AFC-RF-W1-3-93487
Zoro #
G506040415
UPC #
7403524106051
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
4
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Thermador and Bosch®
- Thermador 00491849
- Thermador
- 00643898
- Thermador
- 00648016
- Thermador
- 00648016
- Bosch 00491849
- Bosch 00643898
- KBUIT4260A
- KBUIT4270A
- KBUIT4850A
- KBUIT4860A
- KBUIT4870A
- KBULT3651A
- KBULT3661A
- KBULT3671A
- KBURT3651A
- KBURT3661A
- KBURT3671A
- KBURT3671A
- KSZ6T9500
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.