BevGuard BCG-2200 Comparable Water Filters (made by Model number AFC-CH-104-9000), 3PK
- Mfr # AFC-CH-104-9000-3p-4815
- Zoro # G506024071
product price:
$
156.99
/pk of 3, $52.33/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-CH-104-9000-3p-4815
- Zoro #
- G506024071
- UPC #
- 3703284192511
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 12
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- BevGuard BCG-2200
- Cuno 55817-05
- Cuno 6000 Series
- Cuno 6837401
- Cuno 68374-01
- Cuno 68375-01
- Cuno 6856701
- Cuno 68567-01
- Cuno 7000 Series
- Cuno BEV150
- Cuno CFS8000
- Cuno CFS8112
- Cuno CFS8112EL
- EverPure EFS8002
- EverPure EV978110
- NuCalgon 462220
- NuCalgon 4622-20
- NuCalgon NuPlus CU
- Vizion Water CBC-2200
- Webstaurant 638CFS8112EL
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. BevGuard® is a registered trademark of TST Water, LLC.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
BevGuard®, EverPure®, 3M® and Cuno® are registered trademarks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.