Shop AMERICAN FILTER CO

BevGuard BGC3200S Comparable Water Filters (made by Model number AFCAFC-CH-300-12000SK), 12PK

  • Mfr # AFC-CH-300-12000SK-12p-15261

  • Zoro # G406022481


product price:  $652.99
/pk 12, $54.42/ea
Free Shipping & Returns

Key Features

Height
12
Length
16
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFC-CH-300-12000SK-12p-15261
Zoro #
G406022481
UPC #
3703204162242
Country of Origin
United States

Dimensions

Height
12
Length
16
Width
14

Description

Performance:

Built to the highest quality standards : Contaminent Reductions Includes: Chloramine, Lead, Chlorine, Taste, Odor, Sediment, Particulate iron (i.e. rust particles), Particulate lead and particulate class 1.

Compatible with:

  • 3M Cuno CFS8812ELX
  • 3M Cuno CFS8112EL
  • 3M Cuno CFS8112EL-S
  • 56011-05
  • 55817-27
  • Bevguard BGC-2200
  • KWC-5M-KDF-P-CFS8112
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
BevGuard® is a registered trademark of TST Water, LLC.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
BevGuard®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with BevGuard®, 3M® and Cuno®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products