Shop AMERICAN FILTER CO
See all product information
Create Account
ELECTROLUX AFCBF Comparable Water Filters (made by Model number AFCBF), 4PK
- Mfr # EAFCBF-AFC-RAF-EAF2-4-74751
- Zoro # G406037010
product price:
$
29.99
/pk of 4, $7.50/ea
Key Features
Height
0.5
Length
4
Width
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAFCBF-AFC-RAF-EAF2-4-74751
- Zoro #
- G406037010
- UPC #
- 7403524131893
- Country of Origin
- United States
Dimensions
- Height
- 0.5
- Length
- 4
- Width
- 8
Description
The Electrolux® and Frigidaire® Comparable Refrigerator Air Filter will keep your refrigerator smelling clean and fresh by eliminating bad odors. Our filter will last for up to six months and is easily installed with no tools necessary.
This filter is a direct replacement for the following refrigerator filter model numbers:
- Frigidaire® PAULTRA
- 241754001
- Electrolux® EAFCBF
- Frigidaire® PureAdvantage
- Electrolux® PureAdvantage
- SCPUREAIRU Frigidaire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.