
ELECTROLUX AFCBF Comparable Water Filters (made by Model number AFCBF), 6PK
Mfr # EAFCBF-AFC-RAF-EAF2-6-74749
Zoro # G906036827
product price: $36.99
/pk 6, $6.17/eaKey Features
Height
0.5
Length
4
Width
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAFCBF-AFC-RAF-EAF2-6-74749
Zoro #
G906036827
UPC #
7403524131909
Country of Origin
United States
Dimensions
Height
0.5
Length
4
Width
12
Description
The Electrolux® and Frigidaire® Comparable Refrigerator Air Filter will keep your refrigerator smelling clean and fresh by eliminating bad odors. Our filter will last for up to six months and is easily installed with no tools necessary.
This filter is a direct replacement for the following refrigerator filter model numbers:
- Frigidaire® PAULTRA
- 241754001
- Electrolux® EAFCBF
- Frigidaire® PureAdvantage
- Electrolux® PureAdvantage
- SCPUREAIRU Frigidaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.