Shop AMERICAN FILTER CO
See all product information
Create Account
EverPure 2H-L Comparable Water Filters (made by Model number AFCAFC-EPH-104-9000S)
Mfr # AFC-EPH-104-9000S-1p-2785
Zoro # G606032938
product price:
$
48.99
/ea
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC-EPH-104-9000S-1p-2785
- Zoro #
- G606032938
- UPC #
- 3703214162492
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M Cuno CFS9112EL-S 3M
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure 4C
- H-54
- H-104
- H-300
- MD-CN
- PBS-400
- S-100
- S-101
- SPA 400
- OW4-PLUS
- EV9601-00
- EV9600-00
- EV9252-68
- EV9730-06
- 2H-L
- EV9634-26
- EV9270-86
- EV9270-87
- EV9635-01
- EV9635-06
- EV9270-90
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
Ame