EverPure AC Comparable Water Filters (made by Model number AFCAFC-EPH-104-9000), 3PK

  • Mfr # AFC-EPH-104-9000-3p-3430

  • Zoro # G606027088


product price:  $165.99
/pk 3, $55.33/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-EPH-104-9000-3p-3430
Zoro #
G606027088
UPC #
3703214192178
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • 3M Cuno CFS9812X
  • 3M Cuno CFS9112
  • 3M Cuno CFS9112EL
  • 3M Cuno CFS9720
  • 3M Cuno CFS9110
  • 3M Cuno CFS9720EL
  • 3M Cuno CS-65
  • 3M Cuno CS-14
  • EverPure 2FC-S
  • EverPure MD-CN
  • EverPure S-100
  • EverPure S-101
  • EverPure PBS-400
  • EverPure SPA 400
  • BGE-3200
  • EV9601-00
  • EV9600-00
  • EV9270-86
  • EV9270-87
  • EV9270-90
  • EV9273-77
  • EV9270-90
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
Am

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.