EverPure EV9256-17 Comparable Water Filters (made by Model number AFC-EPH-104-9000S), 6PK

  • Mfr # AFC-EPH-104-9000S-6p-5617

  • Zoro # G406033050


product price:  $281.99
/pk 6, $47.00/ea
Free Shipping & Returns

Key Features

Height
8
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFC-EPH-104-9000S-6p-5617
Zoro #
G406033050
UPC #
718193942983
Country of Origin
United States

Dimensions

Height
8
Length
14
Width
12

Description

Performance:


\n
\nBuilt to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.
\n

Compatible with:


\n
\n
    \n
  • 3M 70020017219

  • \n
  • AquaPure 5548808

  • \n
  • AquaPure 55844-08

  • \n
  • Aquverse A100

  • \n
  • BevGuard BGE1200S

  • \n
  • BevGuard BGE-1200S

  • \n
  • BevGuard BGE-3200

  • \n
  • BevGuard BGP-2300

  • \n
  • BevGuard BGP-2300S

  • \n
  • Cuno 5589001

  • \n
  • Cuno 55890-01

  • \n
  • Cuno 55891-01

  • \n
  • Cuno 5589201

  • \n
  • Cuno 55892-01

  • \n
  • Cuno CFS 9812X-S

  • \n
  • Cuno CFS5631604

  • \n
  • Cuno CFS9112-S

  • \n
  • Cuno CFS9710-S

  • \n
  • Cuno CFS9720-S

  • \n
  • Cuno CFS9812X-S

  • \n
  • EcoLab 93202403

  • \n
  • EcoLab 9320-2403

  • \n
  • EverPure 2CB5-S

  • \n
  • EverPure 2FC5-S

  • \n
  • EverPure 2-HL

  • \n
  • EverPure 35729606

  • \n
  • EverPure 4CB5

  • \n
  • EverPure 4CB5-S

  • \n
  • EverPure 961716

  • \n
  • EverPure 961722

  • \n
  • EverPure CTS-ADC

  • \n
  • EverPure EV9252-66

  • \n
  • EverPure EV925267

  • \n
  • EverPure EV9252-67

  • \n
  • EverPure EV925268

  • \n
  • EverPure EV9252-68

  • \n
  • EverPure EV925614

  • \n
  • EverPure EV925617

  • \n
  • EverPure EV9256-17

  • \n
  • EverPure EV925618

  • \n
  • EverPure EV9256-18

  • \n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.