EverPure EV9612-00 Comparable Water Filters (made by Model number AFC-EPH-104-9000S), 12PK
- Mfr # AFC-EPH-104-9000S-12p-3718
- Zoro # G006032569
product price:
$
524.99
/pk of 12, $43.75/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC-EPH-104-9000S-12p-3718
- Zoro #
- G006032569
- UPC #
- 3703224162666
- Country of Origin
- United States
Dimensions
- Height
- 12
- Length
- 16
- Width
- 14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M Cuno CFS9112EL-S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- 3M Cuno CFS9710-S
- 3M Cuno CFS9110-S
- 3M Cuno CFS9720-S
- EverPure 2CB-GW
- EverPure 4CB5-S
- EverPure 4C
- EverPure H-54
- EverPure H-104
- EverPure MD-CN
- EverPure PBS-400
- EverPure OW4-PLUS
- EV9601-00
- EV9600-00
- EV9252-68
- EV9730-06
- EverPure 2H-L
- EV9634-26
- EV9270-86
- EV9270-87
- EV9635-01
- EV9635-06
- EV9270-90
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.