Shop AMERICAN FILTER CO
See all product information
Create Account
EverPure EV9612-32 Comparable Water Filters (made by Model number AFC-EPH-300-12000SK), 6PK
- Mfr # AFC-EPH-300-12000SK-6p-3691
- Zoro # G506022411
product price:
$
320.99
/pk of 6, $53.50/ea
Free Shipping & Returns
Key Features
Height
8
Length
14
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC-EPH-300-12000SK-6p-3691
- Zoro #
- G506022411
- UPC #
- 3703224172245
- Country of Origin
- United States
Dimensions
- Height
- 8
- Length
- 14
- Width
- 12
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- SWC9135-C
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
- 3M CFS9720EL-S
Do not
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.