EverPure EV9617-26 Comparable Water Filters (made by Model number AFC-EPH-104-9000S), 6PK

  • Mfr # AFC-EPH-104-9000S-6p-3650

  • Zoro # G106028653


product price:  $296.99
/pk 6, $49.50/ea
Free Shipping & Returns

Key Features

Height
8
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFC-EPH-104-9000S-6p-3650
Zoro #
G106028653
UPC #
3703224192649
Country of Origin
United States

Dimensions

Height
8
Length
14
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • 3M Cuno CFS9112EL-S
  • 3M Cuno CFS9812X-S
  • 3M Cuno CFS9112-S
  • 3M Cuno CFS9710-S
  • 3M Cuno CFS9110-S
  • 3M Cuno CFS9720-S
  • EverPure 2CB-GW
  • EverPure 4CB5-S
  • EverPure 4C
  • EverPure H-54
  • EverPure H-104
  • EverPure MD-CN
  • EverPure PBS-400
  • EverPure OW4-PLUS
  • EV9601-00
  • EV9600-00
  • EV9252-68
  • EV9730-06
  • EverPure 2H-L
  • EV9634-26
  • EV9270-86
  • EV9270-87
  • EV9635-01
  • EV9635-06
  • EV9270-90
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.