
Follett 12CI425A-LI Comparable Water Filters (made by Model number AFCAFC-EPH-104-9000S), 3PK
Mfr # AFC-EPH-104-9000S-3p-7413
Zoro # G406033739
product price:Â $175.99
/pk 3, $58.66/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AFC-EPH-104-9000S-3p-7413
Zoro #
G406033739
UPC #
3703234192875
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
12
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M 70020017219
- AquaPure 5548808
- AquaPure 55844-08
- Aquverse A100
- BevGuard BGE1200S
- BevGuard BGE-1200S
- BevGuard BGE-3200
- BevGuard BGP-2300
- BevGuard BGP-2300S
- Cuno 5589001
- Cuno 55890-01
- Cuno 55891-01
- Cuno 5589201
- Cuno 55892-01
- Cuno CFS 9812X-S
- Cuno CFS5631604
- Cuno CFS9112-S
- Cuno CFS9710-S
- Cuno CFS9720-S
- Cuno CFS9812X-S
- EcoLab 93202403
- EcoLab 9320-2403
- EverPure 2CB5-S
- EverPure 2FC5-S
- EverPure 2-HL
- EverPure 35729606
- EverPure 4CB5
- EverPure 4CB5-S
- EverPure 961716
- EverPure 961722
- EverPure CTS-ADC
- EverPure EV9252-66
- EverPure EV925267
- EverPure EV9252-67
- EverPure EV925268
- EverPure EV9252-68
- EverPure EV925614
- EverPure EV925617
- EverPure EV9256-17
- EverPure EV925618
- EverPure EV9256-18
- EverPure EV925619
- EverPure EV9256-19
- EverPure EV9259-14
- EverPure EV925924
- EverPure EV9259-24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.