Shop AMERICAN FILTER CO
See all product information
Create Account
Frigidaire 204389101 Comparable Refrigerator Water Filters (made by Model number AFC-RF-FF), 8PK
- Mfr # 204389101-8P-AFC-RF-FF-1855
- Zoro # G606030095
product price:Â
$
116.99
/pk of 8, $14.62/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204389101-8P-AFC-RF-FF-1855
- Zoro #
- G606030095
- UPC #
- 7403524114407
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 12
Description
This filter is a direct replacement for the filter models below:
- RF100
- RG100
- NGRG2000
- RG-100
- RF100
- NGRG-100
- NGRG-2000
- 218994101
- 21817805
- 204389101
- WFCB
- WF1CB
- WFB
- WF284
- WSF-1
- WSF-1
- WSF-1
- WSF-4
- WFCB
- WF1CB
- 5303917752
- RF-200
- RC200
- RC-200
- RC-101
- RG100
- 469906
- 9906
- 469910
- 9910
- 218710901
- 218710902
- 218717805
- 218732306
- 218904501
- 218904602
- 218907800
- 218994101
- 240389101
- 240389102
- 240394501
- 46-9906
- 46-9910
- 4609906000
- 4609910000
- 469906
- 469910
- 5303917752
- 5303917937
- 5303918017
- 9906P
- 9910
- 9910P
- FRRF-100
- NGRG-100
- NGRG-2000
- NGRG2000
- RC-101
- RC-200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.