Frigidaire 242069601 Comparable Refrigerator Water Filters (made by Model number AFC-RF-E2), 3PK

  • Mfr # 242069601-AFC-RF-E2-3-92503

  • Zoro # G506033288


product price:  $64.99
/pk 3, $21.66/ea

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242069601-AFC-RF-E2-3-92503
Zoro #
G506033288
UPC #
7403524115824
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This is a direct replacement for the filter model numbers below:

  • Frigidaire® 46-999
  • ELECTROLUX® WF3CB
  • Frigidaire® 24206960
  • Frigidaire® 242086201
  • Frigidaire® PURESOURCE3
  • Frigidaire® WF3CB

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

Frigidaire® IS A REGISTERED TRADEMARK OF ELECTROLUX® HOME PRODUCTS,INC.
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.