Frigidaire EPTWFU01 Comparable Refrigerator Water Filters (made by Model number AFC-RF-F2), 8PK

  • Mfr # EPTWFU01-AFC-RF-F2-8-93677

  • Zoro # G506037910


product price:  $143.99
/pk 8, $18.00/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPTWFU01-AFC-RF-F2-8-93677
Zoro #
G506037910
UPC #
7403524132746
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

This is a direct replacement for the filter model numbers below:

  • Frigidaire® / Electrolux® EPTWFU01
  • Frigidaire®/ Electrolux® EPTWFU01C
  • Frigidaire®/ Electrolux® 4562222
  • Frigidaire®/ Electrolux® 012505454226
  • Frigidaire®/ Electrolux® Puresource Ultra II
  • Frigidaire®/ Electrolux® Puresource Ultra 2
  • FPBC2277RF
  • FPBC2277RF0
  • FPBC2277RF1
  • FPBC2277RF2
  • FPBC2277RF3
  • FPBC2277RF5
  • FPBG2277RF
  • FPBG2277RF0
  • FPBS2777RF
  • FPBS2777RF0
  • FPBS2777RF1
  • FPBS2777RF2
  • FPBS2777RF3
  • FPBS2777RF4
  • FPBS2777RF9
  • FPSC2277RF0
  • FPSS2677RF0

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

EPTWFU01 INSTALL INSTRUCTIONS

  1. INSERT FILTER INTO HOUSING WITH THE HANDLE OF THE FILTER IN AHORIZONTAL POSITIONAS SHOWN BELOW

    IT MAY BE NECESSARY TOUSE THE ASSISTANCE OF PLIERSTO GET ABETTER GRIPAND GET THE FILTER IN VERTICAL POSITION. THERE IS NO RISK OF DAMAGE TO THE FILTER OR REFRIGERATOR HOUSING BY DOING THIS. ON SOME REFRIGERATORS IT IS A MUCH TIGHTER FIT THAN OTHERS ANDTHIS IS VERY NORMAL.

  2. TWIST FILTER “CLOCKWISE” UNTIL FILTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.