GE GSS25 Comparable Refrigerator Water Filters (made by Model number AFC-RF-G11), 3PK
- Mfr # GSS25-AFC-RF-G11-3-96593
- Zoro # G506036234
Key Features
Specifications
Details
- MFR #
- GSS25-AFC-RF-G11-3-96593
- Zoro #
- G506036234
- UPC #
- 7403524104637
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
This filter is a direct replacement for any Model number that starts with the below:
- XWF
- GBE21
- GDE21
- GDE25
- GFE24
- GFE26
- GNE21
- GNE25
- GNE27
- GNE27
- GWE19
- GYE18
- QNE27
- GSE25
- GSS23
- GSS25
- GZS22
- PSE25
- CZS22
- GFE24J
- PSE25K
- GYE18J
- PSS28K
- GNE25J
- PZS22M
- GWE19J
- GZS22D
- CZS22M
- GDE21E
- GSE23
- GDE25E
- GSS23G
- GNE21F
- GSS23H
- GSS25G
- GSE25G
- GSE25H
- GSS25L
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Advantages:
REMOVES/REDUCES: CHLORINE,BAD TASTE,ODOR,SEDIMENT,LEAD,MERCURY,VOC,MTBE,CYST,ASBESTOS,TURBIDITY,PARTICULATE IRON AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC. House Of Filters and HouseOfFilters.com are not affiliated with GE,SMARTWATER,AND HOTPOINT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.