GE PFIC1NFZCBV Comparable Refrigerator Water Filters (made by Model number AFC-RF-G1), 4PK

  • Mfr # GE-PFIC1NFZCBV-4P-AFC-RF-G1-10444

  • Zoro # G506035268


product price:  $95.19
/pk 4, $23.80/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GE-PFIC1NFZCBV-4P-AFC-RF-G1-10444
Zoro #
G506035268
UPC #
7403514155731
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

  • 101057-A
  • 101057A
  • 101300-0110
  • 101300-A
  • 101300A
  • 197D6321P001
  • 46-9991
  • 46-9996
  • 469991
  • 469996
  • 9991
  • 9996
  • AP3859302
  • AP3967843
  • GERF-100
  • GERF100
  • GWF
  • GWF01
  • GWF06
  • GWFA
  • GWFDS
  • HWF
  • HWFA
  • MWF
  • MWFA
  • MWFAP
  • MWFDS
  • MWFINT
  • PC40677
  • PC61278A
  • PS981638
  • PS983115
  • PT11577906
  • SGF-G1
  • WF-287
  • WF287
  • WR02X11020
  • WR02X11287
  • WR02X11290
  • WR17S12
  • WR2M3552
  • WSG-1

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.