
Insinkerator F-2000 Comparable Water Filters (made by Model number AFC-2000), 8PK
Mfr # AFC-F2000-8p-4352
Zoro # G506047773
product price: $318.99
/pk 8, $39.87/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFC-F2000-8p-4352
Zoro #
G506047773
UPC #
3703314182628
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
10
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- INSINKERATOR F-2000
- INSINKERATOR F2000
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Insinkerator® is a registered trademark of Insinkerator Company.
Insinkerator® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Insinkerator®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.