Insinkerator F601R Comparable Water Filters (made by Model number AFC-F601R), 12PK

  • Mfr # AFC-F601R-12p-4394

  • Zoro # G206035193


product price:  $402.99
/pk 12, $33.58/ea
Free Shipping & Returns

Key Features

Height
4
Length
12
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFC-F601R-12p-4394
Zoro #
G206035193
UPC #
3703314192054
Country of Origin
United States

Dimensions

Height
4
Length
12
Width
48

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • Insinkerator F-601
  • Insinkerator F601
  • Insinkerator F601R
  • Insinkerator F601-R
  • Insinkerator F-601-R
  • Insinkerator Series 2200
Disclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Insinkerator® is a registered trademark of Insinkerator Company.
Insinkerator® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Insinkerator®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products