Insinkerator Series 1100 Comparable Water Filters (made by Model number AFC-F1100), 6PK

  • Mfr # AFC-F1100-6p-15876

  • Zoro # G806048036


product price:  $202.99
/pk 6, $33.83/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFC-F1100-6p-15876
Zoro #
G806048036
UPC #
3703314192153
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:

Reduces Bad Taste/ Odor, Chlorine, Sediment, Rust, and Particulates.

Compatible with:

  • Insinkerator F-201
  • Insinkerator F201
  • Insinkerator F201R
  • Insinkerator F201-R
  • Insinkerator F-201-R
  • Insinkerator Series 1100
Disclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Insinkerator® is a registered trademark of Insinkerator Company.
Insinkerator® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Insinkerator®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.