Kenmore 469014 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-A1), 4PK

  • Mfr # 469014-AFC-RF-A1-4-68403

  • Zoro # G506030775


product price:  $95.19
/pk 4, $23.80/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469014-AFC-RF-A1-4-68403
Zoro #
G506030775
UPC #
7403524122204
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

  • 04609904000
  • 09014
  • 09014P
  • 09904
  • 09904P
  • 12319801
  • 12388401
  • 12388402
  • 12388403
  • 12388406
  • 12388407
  • 12527301
  • 12527302
  • 12527303
  • 12527304
  • 12527305
  • 12527307
  • 12527309
  • 12527504
  • 46-9014
  • 46-9014P
  • 46-9904
  • 46-9904P
  • 4609014000
  • 4609904000
  • 469014
  • 469014P
  • 469904
  • 469904P
  • 67003634
  • 9014
  • 9014P
  • 9904
  • 9904P
  • AP4310541
  • PS1965106
  • WF-30
  • WF-40
  • WF-401
  • WF-4010
  • WF-401P
  • WF-401S
  • WF-401T
  • WF30
  • WF40
  • WF401
  • WF4010
  • WF401P
  • WF401S
  • WF401T

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.