Kenmore 469999 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-E1), 4PK

  • Mfr # 469999-AFC-RF-E1-4-92627

  • Zoro # G506034360


product price: $90.99
/pk 4, $22.75/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469999-AFC-RF-E1-4-92627
Zoro #
G506034360
UPC #
7403524123249
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This is a direct replacement for the filter model numbers below:

  • Frigidaire® A0094E28261
  • Frigidaire® 242017800
  • Frigidaire® PS2364646
  • Frigidaire® 242017801
  • Frigidaire® ULTRA-WF
  • Kenmore® 46-9999
  • Kenmore® 469999
  • Frigidaire® ULTRAWF 9999
  • Frigidaire® PureSource Ultra

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi

Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.