Kenmore 9690 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-L3), 12PK

  • Mfr # 9690-OPFL3-RF300-12-68799

  • Zoro # G906030801


product price:  $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9690-OPFL3-RF300-12-68799
Zoro #
G906030801
UPC #
7403514114608
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:
\n
\nLG LT-700P
\n
\nThe LG LT700P refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the
\n
    \n
  • ADQ36006101-S

  • \n
  • 46-9690

  • \n
  • 4609690000

  • \n
  • 469690

  • \n
  • 9690

  • \n
  • ADQ36006101

  • \n
  • ADQ36006101-S

  • \n
  • ADQ36006101S

  • \n
  • ADQ36006102

  • \n
  • ADQ36006102-S

  • \n
  • ADQ36006102S

  • \n
  • LT700P

  • \n
  • SGF-LA07

  • \n

\nAdvantages:
\nREDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
\n
\nOperating Specifications:
\nFlow Rate – .5gpm (1.9Lpm)
\nMin & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
\nMin & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
\nLife Capacity – 300 Gallons (1,575 liters) or 6 Months of use
\n

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.