Kenmore ADQ36006102 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-L3), 4PK

  • Mfr # ADQ36006102-AFC-RF-L3-4-68839
  • Zoro # G506019961
product price: 
$
95.19
/pk of 4, $23.80/ea

Key Features

Height
4
Length
14
Width
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADQ36006102-AFC-RF-L3-4-68839
Zoro #
G506019961
UPC #
7403524128619
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
4

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

LG LT-700P

The LG LT700P refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the

  • ADQ36006101-S
  • 46-9690
  • 4609690000
  • 469690
  • 9690
  • ADQ36006101
  • ADQ36006101-S
  • ADQ36006101S
  • ADQ36006102
  • ADQ36006102-S
  • ADQ36006102S
  • LT700P
  • SGF-LA07

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.